Shop All Double Sided Foam Tapes
Scotch
Tape Double Sided 3/4"
Mfr # 665
Zoro # G1963923
Sold in multiples of 48 for $410.40
$410.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic
- Foam Tape Thickness 1.20 mil
- Tape Width 0.25"
- Tape Length 72 yd
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # 665
- Zoro # G1963923
- UPC # 21200041570
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 0.25" |
Tape Length | 72 yd |
Width | 3/4" |
Length | 108 ft. |
Details
Item | Removable Repositionable Tape 665 Clear, 1/4 inx 72 yd, 144 rolls per case (cs) |
Tape Backing Material | Acrylic |
Foam Tape Thickness | 1.20 mil |
Tape Color | Clear |
Material | Cellophane |
Color | Clear |
Thickness | 3.0 mil |
Description
Double Sided Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Luer Lock Barb Adapter, Plated Brass Silver (G508)
- SHURTECH BRANDS Duck® Colored Duct Tape, 1.88"W x 15 yds - 3" Core - Neon Orange (1265019)
- NASHUA Duct Tape, 72mm x 55m, 13 mil, Silver (357N)
- MKT FASTENING Mixing Nozzle, Clear, 7:01 Mixing Ratio, 10 PK (7521020)
- SCOTCH Carpet Tape, Outdoor, 1.4"x40', 1RL, Clear (CT3010)
- SCOTCH 1/2 in. W X 2592 in. L Tape Transparent (600/6821)
- SCOTCH Double-Sided Tape, Removable, 3/4"x200", Transparent (MMM238)
- SCOTCH 2-Sided Mounting Tape, Industrial Strength, 1" x 60", Clear/Red Liner (410P)
- SCOTCH 3M -Mount Double Sided 1/2 in. W X 80 in. L Mounting Tape White (110H)
- SCOTCH Removable Tape, 3/4x1296 in., Clear, PK2 (811-2PK)
- 3M 3M 4032 Double Coated Foam Tape 0.25" x 5yd, White (4032)
- Scotch Double Sided Foam Tapes