Shop All Office Tape
Scotch
Tape, DispnSilver, Transp, 1/2x450
Mfr # 144
Zoro # G6910598
product price: $1.69
/ea
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 0.50 in
- Tape Length 12.50 yd
- Includes Dispenser
- Tape Core Diameter 1 in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 144
- Zoro # G6910598
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 0.50 in |
Tape Length | 12.50 yd |
Tape Core Diameter | 1 in |
Details
Item | Tape,DispnSilver,Transp,1/2x450 |
Includes | Dispenser |
Color | Clear |
Material | Acrylate |
Features | Glossy, Photo-safe, Transparent, Non-yellowing; Long Lasting, Stain Resistant, Moisture Resistant |
Application | Wrapping, Multipurpose, Label Protection, Packing, Mending |
Dispenser Type | Handheld |
Description
Tape,DispnSilver,Transp,1/2x450
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES PC Board for YC-600HL (PCB-YC-949B-YC-600HL)
- ZORO SELECT Shipping Box, 12x9x6-2 in (55NM36)
- BUSINESS SOURCE Landscape Plastic Clipboard (49266)
- STANLEY JR. Stanley Jr. Toy Drill Plastic Multicolored 1 pc (RP001-SY)
- SCOTCH 3M™ C-25 Table Top Dispenser, 3" Core, Tan, 1/Each (TD3MC25)
- SCOTCH Transparent Tape, 1/2 x 1296 in. (600121296)
- SCOTCH Transparent Tape, 3" Core, 0.75" x 72 yds, Transparent (600-342592)
- SCOTCH Transparent Tape, Refill, 1" Core, 3/4"x1000", 12 Rolls/BD PK (MMM600K6BD)
- SCOTCH SCOTCH TAPE .94x60 9PK (2020-24AP9)
- SCOTCH Tape Crystl Clr 3/4X650" (25)
- AVERY DENNISON Avery, DISPENSER PACK HOLE REINFORCEMENTS, 1/4in DIA, WHITE, 5720, 1000PK (05720)
- Scotch