Shop All Packing Tape Dispensers
This Product is Discontinued
Scotch
Tape, Dispenser W/Tape, Blue/White (Discontinued)
Mfr # DP-1000
Zoro # G5426438
This Product is Discontinued
Key Features
- Max. Tape Width 1-7/8"
- Color Blue/White
- Features Soft-Touch Handle For Comfort And Control; Meets USPS and Courier Regulations for Standard Package; Core Size 1-1/2"; Tape Length 600"
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # DP-1000
- Zoro # G5426438
- UPC # 051135209943
- Country of Origin United States
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 1-7/8" |
Details
Item | Tape,Dispenser W/Tape,Blue/White |
Color | Blue/White |
Features | Soft-Touch Handle For Comfort And Control; Meets USPS and Courier Regulations for Standard Package; Core Size 1-1/2"; Tape Length 600" |
Material | Plastic |
Description
Tape,Dispenser W/Tape,Blue/White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.