Shop All Packing Tape Dispensers
Scotch
Tape Dispenser, Tan, 2 in. W
Mfr # P52
Zoro # G3317767
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Number of Slots 1
- Core Size 3 in
- Width 9 1/4 in
- Length 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # P52
- Zoro # G3317767
- UPC # 00021200110269
- Country of Origin United States
- Category Packing Tape Dispensers
Dimensions
Core Size | 3 in |
Width | 9 1/4 in |
Length | 5 1/4 in |
Height | 4 in |
For Maximum Tape Width | 2 in |
For Tape Core Diameter | 3 in |
Mounting Hole Dia. | 1/4 in |
For Maximum Tape Roll Diameter | 6 7/8 in |
Details
Item | Mainline Dispenser |
Color | Tan |
Number of Slots | 1 |
Material | Plastic |
Blade Material | Carbon Steel |
Holds Number of Rolls | 1 |
Number of Mounting Holes | 2 |
Description
Mainline Dispenser, For Maximum Tape Width 2 in, For Tape Core Diameter 3 in, For Maximum Tape Roll Diameter 6 7/8 in, Plastic, Blade Material Carbon Steel, Color Tan, Holds Number of Rolls 1, Mounting Hole Dia. 1/4 in, Mounting Location Desktop, Number of Mounting Holes 2, Length 5 1/4 in, Width 9 1/4 in, Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Grid Planning Board w/ Accessories, 1 x 2 Grid, 36 x 24, White/Silver (MA0392830A)
- FELLOWES Shredder Waste Bags, 32-38 gal., PK50 (3605801)
- AVERY DENNISON Label, 0.75", Round, NeYellow, PK1008 (05470)
- FARGO Fargo 045010 Color Cartridge for Fargo DTC1000 - YMCKOK (45010)
- SCOTCH Handheld Tape Dispenser, 2 In. (H192)
- SCOTCH Handheld Tape Dispenser Kit, 2 In., PK4 (PSD2)
- SCOTCH 3M™ M96 Definite Length Dispenser, Tan, 1/Each (TD3M96)
- SCOTCH Pistol Grip Packaging Tape Dispenser, 3in Core, Metal, Red (ST-181)
- SCOTCH Handheld Tape Dispenser, Pistol, 2-3/4 in. (H10)
- SCOTCH 3M™ H-123 Hand Held Metal Carton Sealing Tape Dispenser, 3", Gray, 1/Each (TD3MH123)
- SCOTCH 3M™ H320 Economy Carton Sealing Tape Dispenser, Gray, 1/Each (TD3MH320)
- Scotch Packing Tape Dispensers