Shop All Duct Tapes
Scotch
Tape, Book, Transprnt, 2"X15yd
Mfr # 8452
Zoro # G6910150
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 2"
- Duct Tape Length 15 yd
- Material Acrylic
- Tensile Strength 45 lb/in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 8452
- Zoro # G6910150
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 15 yd |
Tape Core Diameter | 3" |
Details
Material | Acrylic |
Tensile Strength | 45 lb/in |
Color | Clear |
Item | Tape,Book,Transprnt,2"X15yd |
Features | Stretchable; Glossy; Crack Resistant |
Series | 845 |
Type | Invisible Tape |
Description
Tape,Book,Transprnt,2 In.X15yd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKITE Expansion Cement, 50 lb, Pail, 1 Hr Full Cure Time (10051)
- PAWLING Carpet Tile Adhesive, ADH-40 Series, Opaque, 1 gal, Pail (ADH-40-1-0)
- J-B WELD High Heat High Strength Acrylic Epoxy 0.85 oz (50197)
- SOUDAL Soudasil Multi Sealant, Clear, 24 hr Curing, 35 to140 deg F, 101 oz Cartridge (146893)
- SCOTCH Duct Tape 45Yds Allwthr (2245-A)
- SCOTCH 3M™ 8884 Stretchable Tape, 5.0 Mil, 1 1/2" x 60 yds, Clear, 24/Case (T9668884)
- SCOTCH Tape, Filament, Hp, 1"x60 yd (89811)
- SCOTCH Stucco Tape 3260-A, 1.88"x60yd, PK12 (3260-A)
- SCOTCH Tape, Book, Trans, 4"X15yd, Cl (8454)
- SCOTCH 3M™ 8898 Tensilized Poly Strapping Tape, 4.6 Mil, 2" x 60 yds., Blue, 12/Case (T917889812PK)
- INTERTAPE 1.88" x 20 Yds Black Jobsite General Purpose Duct Tape Colored (6720)
- Scotch Duct Tapes