Shop All Duct Tapes
Scotch
Tape, Book, Trans, 4"X15yd, Cl
Mfr # 8454
Zoro # G6910062
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 4 in
- Duct Tape Length 15 yd
- Material Acrylic
- Tensile Strength 45 lbs/in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 8454
- Zoro # G6910062
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 4 in |
Duct Tape Length | 15 yd |
Tape Core Diameter | 3 in |
Details
Material | Acrylic |
Tensile Strength | 45 lbs/in |
Color | Clear |
Item | Tape,Book,Trans,4"X15yd,Cl |
Features | Glossy, Stretchable; Crack Resistant |
Series | 845 |
Type | Invisible Tape |
Description
Tape,Book,Trans,4 In.X15yd,Cl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID NAILS Subfloor & Deck Acrylic Latex Construction Adhesive 28 oz (LNP-902 28)
- MINWAX Two-Part Wood Filler (41600)
- SUREBONDER Glue Stick, Tan, 1-3/4" D x 1-3/4", PK280 (P-701)
- SCOTCH FOIL TAPE 2""X50YD (3311-50A)
- SCOTCH Tape, Filament, 1"x60 yd (8931)
- SCOTCH Duct Tape 45Yds Allwthr (2245-A)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1" x 60 yds., Clear, 36/Case (T915897)
- SCOTCH Tape, Filament, 3/4"x60 yd (89334)
- SCOTCH 3M™ 8898 Tensilized Poly Strapping Tape, 4.6 Mil, 2" x 60 yds., Blue, 12/Case (T917889812PK)
- SCOTCH Tape, Electrical, 1/2"x200ft, Black (194)
- SHURTAPE Duct Tape, 55m L, White (PC 009 WHI-48mm x 55m-24 rls/cs)
- Scotch Duct Tapes