Shop All Anti-slip tapes, Treads & Stair Nosings
Scotch
Tape, 3""Core, 1"W, Transparent
Mfr # 60012592
Zoro # G6909977
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1"
- Color Transparent
- Length 72 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 60012592
- Zoro # G6909977
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1" |
Length | 72 yd. |
Details
Item | Glossy Office Tape |
Color | Transparent |
Description
Tape,3 In. In.Core,1 In.W,Transparent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Oxford PVC Hi Viz Rain Suit, Green, XL (V1080360U-XL)
- STRANCO Inspection Label, English, Quality, PK350, TCSL2-21008 (TCSL2-21008)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3016U/WB/18/FY/S7)
- DUNLOP Rubber Boot, Men's, 12, Knee, Black, PR (OD60A93)
- SCOTCH 3M™ 3199 Security Tape, 2.0 Mil, 2" x 110 yds., Clear/Red, 6/Pack (T90231996PK)
- SCOTCH Tape, 3/4"x1296, Rem., Cr (8112PK)
- HANDI TREADS Non-Slip Aluminum Tread, 30in x 3.75in, Gray, incl. screws (NST633730GYT)
- RUST-OLEUM Antislip Sheet, 47 in W, Plastic/Fiberglass (271814)
- 3M SAFETY-WALK Safety-Walk Slip-Resistant Medium Resilient Tread Rolls, 1 in. x 60 ft, Black, 4PK (MCO 19293)
- BRADY Floor Marking Tape, 2" W, Orange, 100 ft. L (149635)
- MIGHTY LINE Floor Tape Dot, Solid, Red, 3.5", PK102 (RDOT)
- Scotch Anti-slip tapes, Treads & Stair Nosings