Shop All Key Rings
Scotch
Tag, Lam, Self, Luggage, Glossy, PK5, Clear, 5 PK
Mfr # LS8535G
Zoro # G6909277
product price: $6.35
/pk 5, $1.27/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Laminating Pouch
- Color Clear
- Finish Thick Gloss
- Features Self-sealing, Double Sided, Acid-free, Photo-safe; Heat-Free
- Application Photo, Lists, Coupon, Luggage Tag, Punch Card
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Tag,Lam,Self,Luggage,Glossy,PK5 |
Type | Laminating Pouch |
Color | Clear |
Finish | Thick Gloss |
Features | Self-sealing, Double Sided, Acid-free, Photo-safe; Heat-Free |
Application | Photo, Lists, Coupon, Luggage Tag, Punch Card |
Description
Tag,Lam,Self,Luggage,Glossy,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E900 HARDWARE P928 28 in. Plug-End Extension Spring (0.148 in. No. 9 Wire) (P928)
- HAMPTON Small Zinc-Plated Silver Steel 1 in. L S-Hook 20 lb (02-3484-102)
- BALDWIN Estate Satin Black Pulls (2578.190)
- SCHLAGE COMMERCIAL Satin Chrome Cylinder 20022C626 (20022C626)
- HY-KO Key Ring Split Bulk 1/2In (KB101)
- MIDWEST FASTENER Medium Key Caps 15PK (35491)
- HY-KO Hy-Ko Products KB119 Key Binder Ring 2 in. Bulk (HY386572)
- HY-KO KC186 Leather Key Strap With Bolt Snap (7474851)
- LUCKY LINE Key Bak C-Clip 48 In. Black Retractable Key Chain (43451)
- MIDWEST FASTENER 1-1/8" Zinc Plated Steel Tempered Split Key Rings 10PK (38506)
- CAR DEALER DEPOT Tag Self-Laminating Key Tags (250 Per Box): Red Pk (403-RED)
- Scotch Key Rings