Shop All Office Tape
Scotch
Super-Hold Tape Refill, 1" Core, 0.75" x 27.77 yds, Transparent, PK6 PK
Mfr # 700K6
Zoro # G102694678
product price: $22.45
/pk 6, $3.74/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Thickness 2.4 mil
- Tape Width 0.75"
- Tape Length 27.77 yds
- Tape Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 700K6
- Zoro # G102694678
- UPC # 638060138427
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 0.75" |
Tape Length | 27.77 yds |
Tape Core Diameter | 1" |
Width | 0.75" |
Core Dia. | 1" |
Length | 27.77 yds |
Size | 0.75" x 27.77 yds |
Details
Item | Tapes |
Tape Backing Material | Polypropylene |
Tape Thickness | 2.4 mil |
Tape Color | Transparent |
Color | Transparent |
Finish | Glossy |
Material | Polypropylene |
Weight | 0.481 lbs |
Thickness | 2.4 mil |
Compatible With | 1" Core Dispensers |
Grade | Super-Hold |
Adhesive Material | Synthetic Acrylic |
Description
Fix life's unexpected mishaps. An essential to have on hand in your home or office, this tape features 50% greater adhesive than standard transparent tape. Moisture-resistant formula delivers a strong bond on contact. Safe for use on photos, and compatible with permanent markers for convenient labeling. Easy-apply, no-mess design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 12" x 12", 4 mil, Clear, Pk1000 (5CNN2)
- HSM OF AMERICA Paper Shredder, Strip-Cut Style (SECURIO B22)
- UNIVERSAL Plastic Clipboard w/Low Profile Clip 1/2" Cap, Holds 8.5 x 11, Clear (UNV40310)
- ZORO SELECT Corrugated Mailers, 8" x 4" x 3", White, 50/Bundle (M843)
- SCOTCH Magic Tape, 1" Core, 1"x1296", 6/PK, Transparent PK (MMM81011296PK)
- SCOTCH Transparent Tape, Refill, 1" Core, 3/4"x1000", 12 Rolls/BD PK (MMM600K6BD)
- SCOTCH Transparent Tape, 3" Core, 0.75" x 72 yds, Transparent (600-342592)
- SCOTCH Tape Pack w/Dispr, Extra Adhesive, 3/4"x1000", 10 Rolls/PK, CL PK (MMM700K10C18BLK)
- SCOTCH Tape, Extra Adhesive, 3/4"x1000", 10 Rolls/PK, Clear PK (MMM700K10)
- SCOTCH Transparent Tape, Clear, 1/2 x 450 in. (144)
- FASTCAP Fastcap FCSTAPE 1X50 Speed Tape with Peel & Stick Transfer Tape (FCSTAPE 1X50)
- Scotch