Shop All Glues
This Product is Discontinued
Scotch
Super Glue, Precision Applicator, 0.14oz (Discontinued)
Mfr # AD124
Zoro # G4436909
This Product is Discontinued
Key Features
- Color Transparent, Clear
- Application Precision Applicator Application
- Materials Bonded Wood, Metal, Ceramic, Rubber, Leather, Plastic
- Size 0.14 oz.
- Brand & Series SCOTCH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 0.14 oz. |
Details
Item | Glue |
Color | Transparent, Clear |
Application | Precision Applicator Application |
Materials Bonded | Wood, Metal, Ceramic, Rubber, Leather, Plastic |
Brand & Series | SCOTCH |
Description
Super Glue,Precision Applicator,0.14oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.