Shop All Film Tape
Scotch
Strapping Tape, Blue, 1.88" x 60.14yd, PK24
Mfr # 8898
Zoro # G1963250
product price: $473.99
/pk 6, $79.00/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Tensilized Polypropylene
- Tape Width 48mm
- Tape Length 55m
- Tape Shape Continuous Roll
- Tape Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 48mm |
Tape Length | 55m |
Width | 1.88" |
Length | 60.14 yd. |
Details
Item | Strapping Tape |
Tape Backing Material | Tensilized Polypropylene |
Tape Shape | Continuous Roll |
Tape Color | Blue |
Tape Thickness | 4.6 mil |
Tape Tensile Strength | 160 lb./in. |
Standards | ASTM D3330; ASTM D3759 |
Tape Application | Secure Racks, Doors, Shelves and Other Components in Appliances; Utility Strapping; Mounting Protective Packaging Materials |
Tape Elongation | 32% |
Adhesion Strength | 75 oz./in. |
Color | Blue |
Thickness | 4.6 milli-inches |
Material | Tensilized Polypropylene |
Shape | Circular |
Tensile Strength | 160 lb./in. |
Number of Adhesive Sides | 1 |
Description
Strapping Tape, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX SEAL Flex Glue, Pro Formula, 9 oz, Dries Clear (GFSCLRR09)
- 3M Cloth Tape, 3 In x 5 yd, 8.2 mil, Brown (5453)
- PERMATEX Ultra Black RTV Cartridge (PTX24105)
- CHRISTYS Pipe Cement, Clear, 8 oz. (RH-HCLV-HP-24)
- SCOTCH ColorCodngTpe690Red, 12mmx66m, PK12 (690)
- SCOTCH Transparent Tape Refill Roll, 3/4in. x 1296in., 6PK (600341296)
- SCOTCH Transparent Tape Roll, 1/2in. x 1296in., 6PK (600)
- BRADY Laminate Tape, Clear, 21/4In x 100Ft (142137)
- ANTI-SEIZE TECHNOLOGY PTFE Valve Stem Packing, 3/32" X 50ft. (19094)
- 3M Filmkit Shrink 5Window3M (2141W6)
- NMC Flagging Tape Fluor Pink (FT17)
- Scotch Film Tape