Shop All Packing Tapes
Scotch
Shipping Packaging Tape, PK48
Mfr # 3750-CS48
Zoro # G4072288
product price: $400.99
/pk 48, $8.35/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Thickness 3.1 mil
- Tape Width 1.88 in
- Tape Length 54.6 yds
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 3750-CS48
- Zoro # G4072288
- UPC # 051141902586
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1.88 in |
Tape Length | 54.6 yds |
Tape Core Diameter | 3 in |
Width | 48mm |
Length | 50m |
Size | 1.88" x 54.6 yds |
Details
Item | Tapes |
Tape Backing Material | Plastic |
Tape Thickness | 3.1 mil |
Tape Color | Clear |
Thickness | 3.1 mil |
Shape | Continuous Roll |
Color | Clear |
Tensile Strength | 47 lb/in |
Material | Hot Melt (Adhesive), Polypropylene (Backing) |
Standards | Meets U.S. Postal Regulations |
Includes | (1) Dispenser |
Retroreflective Grade | Heavy-Duty |
Adhesive Material | Hot Melt Synthetic Rubber |
Description
Shipping Packaging Tape,PK48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Interoffice Envelope, Lt Brown, PK100 (QUA63562)
- POST-IT Sticky Arrow Flags, Sign Here, Red, PK4 (684-RDSH)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (41218)
- MIDWEST PACIFIC Drawstring Parts Bag, 7x5in, PK100 (MP-57CB1)
- SCOTCH Double Sided Tape, Permanent, 1/2x450 in. (137)
- SCOTCH Packing Tape, w/ Dispenser, 2"x22.2 Yds', 6 Rolls/PK, Clear 6PK (MMM1426)
- SCOTCH Packaging Tape, 2 Rolls With Dispenser, 1-7/8"x54.6Yds, Clear 18PK (MMM37502ST)
- SCOTCH Carton Sealing Tape, Polyester, 48mm x 50m (355)
- SCOTCH 3M™ 371 Carton Sealing Tape, 1.9 Mil, 3" x 1000 yds., Clear, 4/Case (T9033371)
- SCOTCH Packaging Tape, Heavy Duty, Clear, PK36 (3850-CS36)
- APEX TOOL GROUP TAPE 19mmX5M HI-VIZ ORANGE (LUFPHV1035CM)
- Scotch Packing Tape & Dispensers