Shop All Packing Tapes
Scotch
Sealing Tape Strips, 2 x 6 in., PK50
Mfr # 3750P2CR
Zoro # G4094450
product price: $9.35
/pk 50, $0.19/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Thickness 3.1 mil
- Tape Width 2 in
- Tape Length 6 in
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 3750P2CR
- Zoro # G4094450
- UPC # 051131069909
- Country of Origin Canada
- Category Packing Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 6 in |
Width | 2" |
Length | 6" |
Size | 2 x 6 |
Details
Item | Sealing Tape Strips,2 x 6 in.,PK50 |
Tape Backing Material | Plastic |
Tape Thickness | 3.1 mil |
Tape Color | Clear |
Thickness | 3.1 mil |
Material | Plastic |
Tensile Strength | 35 lb/in |
Standards | Meets U.S. Postal Regulations |
Color | Clear |
Tape Paper Weight | 0.104 lbs |
Adhesive Material | Synthetic Rubber |
Product Type | Sealing Tape Strips,2 x 6 in.,PK50 |
Description
Sealing Tape Strips,2 x 6 in.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC USA BIC Usa Inc BICWOTAP10 Bic Wite Out Ez Correct Correction Tape 10Pk (BICWOTAP10)
- VESTIL Steel-Pipe And Downspout Protector (DSG-48)
- ROYAL CONSUMER 100 X Cross Cut Shredder, 29171Y (29171Y)
- LEARNING RESOURCES Minute Math Electronic Flash Card, Recommended Grade: 1+ (6965)
- SCOTCH Box Lock Shipping Packaging Tape, 3" Core, 1.88" x 54.6 yd, Clear, PK6 (3950-6)
- SCOTCH MMM Tough Grip Moving Packaging Tape, 6 Roll Per Pack (35006ESF)
- SCOTCH Moving and Storage Tape, PK6 (3650-6)
- SCOTCH Carton Tape, Polypropylene, Tan, 48mm x 50m (375)
- SCOTCH Packaging Tape, 1.88 x 800 in., PK6 (142-6)
- SCOTCH Packaging Tape Pad, 2"x6", 25/PK, Clear 2PK (MMM3750P2CR)
- SCOTCH Carton Tape, Red on White, 48mm x 100m (3771)
- Scotch Packing Tapes