Shop All Packing Tapes
Scotch
Sealing Tape, PK6
Mfr # 373+
Zoro # G010042561
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene Film
- Tape Adhesive Hot Melt
- Tape Thickness 2.5 mil
- Tape Color Transparent
- Tape Adhesive Strength 50 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # 373+
- Zoro # G010042561
- UPC # 00638060536964
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Core Diameter | 3 in |
Imperial Tape Length | 999 563/1000 yd |
Metric Tape Length | 914 m |
Imperial Tape Width | 1 89/100 in |
Metric Tape Width | 48 mm |
Details
Item | Packaging Tape |
Tape Backing Material | Polypropylene Film |
Tape Adhesive | Hot Melt |
Tape Thickness | 2.5 mil |
Tape Color | Transparent |
Tape Adhesive Strength | 50 oz/in |
Tape Application | Hand |
Tape Elongation | 160 % |
Package Configuration | Case |
Shelf Life | 18 mo |
Standards | ISO 9001 |
Tape Strength Rating | Standard Duty |
Series | 373+ |
Tape Tensile Strength | 30 lb/in |
Description
Transparent, Tape Adhesive Hot Melt, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 30 lb/in, Tape Thickness 2.5 mil, Imperial Tape Length 999 563/1000 yd, Imperial Tape Width 1 89/100 in, Metric Tape Length 914 m, Metric Tape Width 48 mm, Packaging Tape, Package Configuration Case, Series 373+, Shelf Life 18 mo, ISO 9001, Tape Adhesive Strength 50 oz/in, Tape Backing Material Polypropylene Film, Tape Core Diameter 3 in, Tape Elongation 160 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Ghent Reversible Bulletin Board - Natural Cork - Aluminum Frame - 78" x 77" (ARKK46)
- VELAB Hanging Scale 200 kg/400lb 0.1kg/0.2lb (VE-HSS200)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 30", Kraft, 24/Case (P3030K)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Wht, PK25 (TUF-G06WW)
- SCOTCH Carton Tape, Clear, 48mm x 914m, PK6 (373)
- SCOTCH Box Sealing Tape 375, Tan, 48 m, PK36 (375)
- SCOTCH Box Lock Shipping Packaging Tape, 3" Core, 1.88" x 54.6 yd, Clear, PK6 (3950-6)
- SCOTCH Tape, Roll, Transp, 3/4X1296" (600341296)
- SCOTCH MMM Tough Grip Moving Packaging Tape, 6 Roll Per Pack (35006ESF)
- SCOTCH Double Sided Tape, Permanent, 1/2x450 in. (137)
- PINPOINT Office Products Deluxe Desktop Tape Dispenser1In. Tapes- Black (PI213400)
- Scotch Packing Tape & Dispensers