Shop All Packing Tapes
Scotch
Sealing Tape, PK36
Mfr # 311+
Zoro # G110041815
product price: $227.99
/pk 36, $6.33/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene Film
- Tape Adhesive Pressure-Sensitive Acrylic
- Tape Thickness 2.05 mil
- Tape Color Tan
- Tape Adhesive Strength 38 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 311+
- Zoro # G110041815
- UPC # 00638060143674
- Country of Origin Taiwan, Province of China
- Category Packing Tapes
Dimensions
Tape Core Diameter | 3 in |
Metric Tape Width | 48 mm |
Imperial Tape Length | 109 9/25 yd |
Metric Tape Length | 100 m |
Imperial Tape Width | 1 22/25 in |
Details
Item | Packaging Tape |
Tape Backing Material | Polypropylene Film |
Tape Adhesive | Pressure-Sensitive Acrylic |
Tape Thickness | 2.05 mil |
Tape Color | Tan |
Tape Adhesive Strength | 38 oz/in |
Tape Application | Hand, Machine |
Shelf Life | 18 mo |
Tape Strength Rating | Standard Duty |
Series | 311+ |
Tape Tensile Strength | 40 lb/in |
Standards | ASTM D 1974 |
Package Configuration | Case |
Tape Elongation | 125 % |
Description
Tan, Tape Adhesive Pressure-Sensitive Acrylic, Tape Application Hand, Machine, Tape Strength Rating Standard Duty, Tape Tensile Strength 40 lb/in, Tape Thickness 2.05 mil, Imperial Tape Length 109 9/25 yd, Imperial Tape Width 1 22/25 in, Metric Tape Length 100 m, Metric Tape Width 48 mm, Packaging Tape, Package Configuration Case, Series 311+, Shelf Life 18 mo, ASTM D 1974, Tape Adhesive Strength 38 oz/in, Tape Backing Material Polypropylene Film, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREND Cool/Root Beer Scented Stickers, 144PK (T83603)
- QUARTET Bulletin/Whiteboard Combination 18 x 30 (ARCCB3018)
- MARKAL Lacquer-Stik White Fill-In Paint For Engravi (MA390741)
- NIFTY PRODUCTS Label Dispenser, 4" (DLC4)
- SCOTCH StrppngTpe8898Blue, 72mmx55m, PK3 (8898)
- SCOTCH Packaging Tape, Lightweight, PK6 (3350-6)
- SCOTCH 3M Box Lock 188 in W X 546 yd L Packing Tape Clear (3950-RD-12GC)
- SCOTCH Carton Sealing Tape, 50m L, 72mm W, PK6 (371)
- SCOTCH Tape, 1.9 mil, 1.89" W x 110 yd L, PK36 (371+)
- SCOTCH Packaging Tape, 2 x 800 in., Clear (145)
- TAPE LOGIC Tape Logic® #291 Industrial Tape, 2.6 Mil, 2" x 110 yds., Clear, 6/Case (T9022916PK)
- Scotch Packing Tapes