Shop All Packing Tapes
Scotch
Sealing Tape, PK24
Mfr # 373+
Zoro # G710043059
product price: $460.99
/pk 24, $19.21/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene Film
- Tape Adhesive Hot Melt
- Tape Thickness 2.5 mil
- Tape Color Tan
- Tape Adhesive Strength 50 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 373+
- Zoro # G710043059
- UPC # 00638060538562
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Core Diameter | 3 in |
Imperial Tape Length | 109 361/1000 yd |
Metric Tape Length | 100 m |
Metric Tape Width | 72 mm |
Imperial Tape Width | 2 167/200 in |
Details
Item | Packaging Tape |
Tape Backing Material | Polypropylene Film |
Tape Adhesive | Hot Melt |
Tape Thickness | 2.5 mil |
Tape Color | Tan |
Tape Adhesive Strength | 50 oz/in |
Tape Application | Hand |
Tape Strength Rating | Standard Duty |
Series | 373+ |
Tape Tensile Strength | 30 lb/in |
Shelf Life | 18 mo |
Tape Elongation | 160 % |
Standards | ISO 9001 |
Package Configuration | Case |
Description
Tan, Tape Adhesive Hot Melt, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 30 lb/in, Tape Thickness 2.5 mil, Imperial Tape Length 109 361/1000 yd, Imperial Tape Width 2 167/200 in, Metric Tape Length 100 m, Metric Tape Width 72 mm, Packaging Tape, Package Configuration Case, Series 373+, Shelf Life 18 mo, ISO 9001, Tape Adhesive Strength 50 oz/in, Tape Backing Material Polypropylene Film, Tape Core Diameter 3 in, Tape Elongation 160 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNY TOYS Sunny Toys WB952B 38 In. Four-Leg Large Marionette Horse - Black (WB952B)
- SENTRY SAFE CASH BOX KEYED STEEL BLK (CB12ENGHRO)
- POST-IT Tab, Post-It, Solid, 2"", Prmry Pk (MMM686ALYR)
- EXPO Marker, Expo2, Dryerase, Fine, PK12 (SAN86603)
- SCOTCH Box Sealing Tape, 48mm x 50 m, Clr, PK36 (375 467)
- SCOTCH Sure Start Easy Unwind Packaging Tape, No Color (MMM145)
- SCOTCH Shipping Tape, w/Dispensers, Box Lock, 1.88"x22.2 yd, 6/PK, CL 6PK (MMM1956)
- SCOTCH Box Sealing Tape 371, Clear, 48, PK4 (371)
- SCOTCH Greener Grade Packaging Tape, PK6 (3750G6)
- SCOTCH Scotch Sealing Tape Clear, 48 mm x 100 m (373+)
- SCOTCH Packaging Tape Refill, 1-7/8"x54.6 Yds, 6 rolls/PK, Clear 6PK (MMM38506)
- Scotch Packing Tapes