Shop All Packing Tapes
Scotch
Sealing Tape, PK24
Mfr # 373+
Zoro # G710042526
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene Film
- Tape Adhesive Hot Melt
- Tape Thickness 2.5 mil
- Tape Color Transparent
- Tape Adhesive Strength 50 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # 373+
- Zoro # G710042526
- UPC # 00638060536957
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Core Diameter | 3 in |
Imperial Tape Length | 54 681/1000 yd |
Metric Tape Width | 72 mm |
Metric Tape Length | 50 m |
Imperial Tape Width | 2 167/200 in |
Details
Item | Packaging Tape |
Tape Backing Material | Polypropylene Film |
Tape Adhesive | Hot Melt |
Tape Thickness | 2.5 mil |
Tape Color | Transparent |
Tape Adhesive Strength | 50 oz/in |
Tape Application | Hand |
Tape Strength Rating | Standard Duty |
Shelf Life | 18 mo |
Tape Tensile Strength | 30 lb/in |
Package Configuration | Case |
Tape Elongation | 160 % |
Series | 373+ |
Standards | ISO 9001 |
Description
Transparent, Tape Adhesive Hot Melt, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 30 lb/in, Tape Thickness 2.5 mil, Imperial Tape Length 54 681/1000 yd, Imperial Tape Width 2 167/200 in, Metric Tape Length 50 m, Metric Tape Width 72 mm, Packaging Tape, Package Configuration Case, Series 373+, Shelf Life 18 mo, ISO 9001, Tape Adhesive Strength 50 oz/in, Tape Backing Material Polypropylene Film, Tape Core Diameter 3 in, Tape Elongation 160 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shop Ticket Holder, Red, 12 in. W, PK25 (45TU84)
- DREMEL 3D Printing Filament (PLA-RED-01)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk1000 (5CND6)
- GPS SHRINK FILM Heat Activated Shrink Film 12", Polyolefin (IK6F1200)
- SCOTCH Packaging Tape, Lightweight, PK6 (3350-6)
- SCOTCH StrppngTpe8898Blue, 72mmx55m, PK3 (8898)
- SCOTCH Packaging Tape, Clear, PK6, Tensile Strength: Not Specified (3350L6)
- SCOTCH 3M™ 371 Carton Sealing Tape, 1.9 Mil, 3" x 1000 yds., Clear, 4/Case (T9033371)
- SCOTCH Commercial Grade Packaging Tape, PK36 (3750-CS)
- SCOTCH Packaging Tape, Acrylic, Clear, PK4 (36504)
- BSC PREFERRED 3'' x 55 yds. Clear 3M 373 Carton Sealing Tape, 6PK (T9053736PK)
- Scotch Packing Tapes