Shop All Packing Tapes
Scotch
Sealing Tape, PK2
Mfr # 373+
Zoro # G910042630
product price: $581.99
/pk 2, $291.00/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene Film
- Tape Adhesive Hot Melt
- Tape Thickness 2.5 mil
- Tape Color Transparent
- Tape Adhesive Strength 50 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 373+
- Zoro # G910042630
- UPC # 00638060538548
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Core Diameter | 3 in |
Imperial Tape Length | 1,640 21/50 yd |
Metric Tape Width | 72 mm |
Imperial Tape Width | 2 167/200 in |
Metric Tape Length | 1,500 m |
Details
Item | Packaging Tape |
Tape Backing Material | Polypropylene Film |
Tape Adhesive | Hot Melt |
Tape Thickness | 2.5 mil |
Tape Color | Transparent |
Tape Adhesive Strength | 50 oz/in |
Tape Application | Hand |
Package Configuration | Case |
Tape Tensile Strength | 30 lb/in |
Series | 373+ |
Shelf Life | 18 mo |
Tape Strength Rating | Standard Duty |
Tape Elongation | 160 % |
Standards | ISO 9001 |
Description
Transparent, Tape Adhesive Hot Melt, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 30 lb/in, Tape Thickness 2.5 mil, Imperial Tape Length 1,640 21/50 yd, Imperial Tape Width 2 167/200 in, Metric Tape Length 1,500 m, Metric Tape Width 72 mm, Packaging Tape, Package Configuration Case, Series 373+, Shelf Life 18 mo, ISO 9001, Tape Adhesive Strength 50 oz/in, Tape Backing Material Polypropylene Film, Tape Core Diameter 3 in, Tape Elongation 160 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 8"x 8", Clear (R88)
- STALWART Stalwart 75-PT1022 Cordless Power Scissors with Two Blades; Red (75-PT1022)
- SCHOOL SMART Loose Leaf Rings, 1-1/2 Inches, Nickel Plated Steel, Pack of 100 PK (LH00004)
- ADAMS BUSINESS FORMS Money/Rent, Receipt Book, 3-Part (TC1182)
- SCOTCH MOUNTING TAPE 1X60"" (414H)
- SCOTCH Book Tape, Clear, PK8 (845-VP)
- SCOTCH 3M Box Lock 188 in W X 546 yd L Packing Tape Clear (3950-RD-12GC)
- SCOTCH Carton Tape, Polyester, Clear, 48mm x 50m (355)
- SCOTCH Carton Sealing Tape, 50m L, 72mm W, PK6 (371)
- SCOTCH Box Sealing Tape, Acrylic, PK36 (313)
- FLEX TAPE FLEX TAPE BLACK 12""X10' (TFSBLKR1210)
- Scotch Packing Tapes