Shop All Packing Tapes
Scotch
Sealing Tape, PK 6
Mfr # 375+
Zoro # G910042401
product price: $1,933.99
/pk 6, $322.33/ea
Free Shipping & Returns
$1,933.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene Film
- Tape Adhesive Hot Melt
- Tape Thickness 3.1 mil
- Tape Color Tan
- Tape Adhesive Strength 55 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 375+
- Zoro # G910042401
- UPC # 00638060537442
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Core Diameter | 3 in |
Imperial Tape Width | 1 89/100 in |
Imperial Tape Length | 54 681/1000 yd |
Metric Tape Width | 48 mm |
Metric Tape Length | 914 m |
Details
Item | Packaging Tape |
Tape Backing Material | Polypropylene Film |
Tape Adhesive | Hot Melt |
Tape Thickness | 3.1 mil |
Tape Color | Tan |
Tape Adhesive Strength | 55 oz/in |
Tape Application | Hand |
Tape Tensile Strength | 35 oz/in |
Tape Elongation | 160 % |
Tape Strength Rating | Heavy Duty |
Standards | ISO 9001 |
Series | 375+ |
Shelf Life | 18 mo |
Package Configuration | Case |
Description
Tan, Tape Adhesive Hot Melt, Tape Application Hand, Tape Strength Rating Heavy Duty, Tape Tensile Strength 35 oz/in, Tape Thickness 3.1 mil, Imperial Tape Length 54 681/1000 yd, Imperial Tape Width 1 89/100 in, Metric Tape Length 914 m, Metric Tape Width 48 mm, Packaging Tape, Package Configuration Case, Series 375+, Shelf Life 18 mo, ISO 9001, Tape Adhesive Strength 55 oz/in, Tape Backing Material Polypropylene Film, Tape Core Diameter 3 in, Tape Elongation 160 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Permanent Paint Marker, Medium Bullet Tip, Green, PK12 PK (2107620)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Handle With Care", 2" x 3", Red/White, 500/Roll (DL1051)
- BUSINESS SOURCE Clip, Magnetic, Square, Large (37510)
- C-LINE PRODUCTS Report Cover 8-1/2 x 11", Clear, PK100 (31347)
- SCOTCH Carton Sealing Tape, Green, 48mm x 50m (373)
- SCOTCH Packaging Tape, Heavy Duty, Clear, PK36 (3850-CS36)
- SCOTCH Tape Pack W/Dispenser 48Mmx35M (3500S-RD)
- SCOTCH Light-Duty Packaging Tape - High Clarity, 3" Core, 1" x 72 yds, Transparent (600-1-72)
- SCOTCH Carton Tape, Clear, 72mm x 1500m, PK4 (371)
- SCOTCH Carton Sealing Tape, 50m L, 72mm W, PK6 (371)
- SCOTCH Carton Tape, Clear, 72mm x 100m, PK24 (313)
- Scotch Packing Tape & Dispensers