Shop All Packing Tapes
Scotch
Sealing Tape, PK 6
Mfr # 373+
Zoro # G610043067
product price: $779.99
/pk 6, $130.00/ea
Free Shipping & Returns
$779.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene Film
- Tape Adhesive Hot Melt
- Tape Thickness 2.5 mil
- Tape Color Tan
- Tape Adhesive Strength 50 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 373+
- Zoro # G610043067
- UPC # 00638060538494
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Core Diameter | 3 in |
Imperial Tape Length | 999 563/1000 yd |
Metric Tape Width | 48 mm |
Imperial Tape Width | 1 89/100 in |
Metric Tape Length | 914 m |
Details
Item | Packaging Tape |
Tape Backing Material | Polypropylene Film |
Tape Adhesive | Hot Melt |
Tape Thickness | 2.5 mil |
Tape Color | Tan |
Tape Adhesive Strength | 50 oz/in |
Tape Application | Hand |
Package Configuration | Case |
Standards | ISO 9001 |
Series | 373+ |
Tape Strength Rating | Standard Duty |
Tape Tensile Strength | 30 lb/in |
Shelf Life | 18 mo |
Tape Elongation | 160 % |
Description
Tan, Tape Adhesive Hot Melt, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 30 lb/in, Tape Thickness 2.5 mil, Imperial Tape Length 999 563/1000 yd, Imperial Tape Width 1 89/100 in, Metric Tape Length 914 m, Metric Tape Width 48 mm, Packaging Tape, Package Configuration Case, Series 373+, Shelf Life 18 mo, ISO 9001, Tape Adhesive Strength 50 oz/in, Tape Backing Material Polypropylene Film, Tape Core Diameter 3 in, Tape Elongation 160 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Chisel Tip Permanent Marker, Broad, Blue, PK12 (UNV07053)
- ZORO SELECT Literature Mailers, 15-1/8" x 11-1/8" x 2", White, 50/Bundle (55VL08)
- FELLOWES Wire Bindings, 1/4", 35 Sheet, Black, PK25 (52539)
- SHARPIE Blue Permanent Marker, 36 PK (1920932)
- SCOTCH Tape Mounting Hvydty 1/2X75In (110S)
- SCOTCH Packaging Tape, UPVC, 25.4mm W, PK36 (681)
- SCOTCH HghPerformnceBoxSelngTp355Clr, PK24 (355)
- SCOTCH 3M™ H-180 Carton Sealing Tape Dispenser, 2", Tan/Gray, 1/Each (TD3MH180)
- SCOTCH StrppngTpe8898Blue, 24mmx55m, PK4 (8898)
- SCOTCH Packaging Tape, 1.88 x 800 in., PK6 (142-6)
- DUCK BRAND HP260 Packing Tape, No Color (DUC07364)
- Scotch Packing Tapes