Shop All Packing Tapes
Scotch
Sealing Tape, PK 4
Mfr # 373+
Zoro # G210043023
product price: $779.99
/pk 4, $195.00/ea
Free Shipping & Returns
$779.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene Film
- Tape Adhesive Hot Melt
- Tape Thickness 2.5 mil
- Tape Color Tan
- Tape Adhesive Strength 50 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 373+
- Zoro # G210043023
- UPC # 00638060538524
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Core Diameter | 3 in |
Metric Tape Length | 914 m |
Metric Tape Width | 72 mm |
Imperial Tape Width | 2 167/200 in |
Imperial Tape Length | 999 563/1000 yd |
Details
Item | Packaging Tape |
Tape Backing Material | Polypropylene Film |
Tape Adhesive | Hot Melt |
Tape Thickness | 2.5 mil |
Tape Color | Tan |
Tape Adhesive Strength | 50 oz/in |
Tape Application | Hand |
Shelf Life | 18 mo |
Standards | ISO 9001 |
Package Configuration | Case |
Series | 373+ |
Tape Tensile Strength | 30 lb/in |
Tape Elongation | 160 % |
Tape Strength Rating | Standard Duty |
Description
Tan, Tape Adhesive Hot Melt, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 30 lb/in, Tape Thickness 2.5 mil, Imperial Tape Length 999 563/1000 yd, Imperial Tape Width 2 167/200 in, Metric Tape Length 914 m, Metric Tape Width 72 mm, Packaging Tape, Package Configuration Case, Series 373+, Shelf Life 18 mo, ISO 9001, Tape Adhesive Strength 50 oz/in, Tape Backing Material Polypropylene Film, Tape Core Diameter 3 in, Tape Elongation 160 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dunnage Bag 96" x 48" 28 mil, Includes Air Valve (2GWP1)
- BIG HORN Heavy Duty Retractable Pull Pen / Pencil / Badge Holder (19881)
- ZERUST 22" x 16" x 30" Poly Bags, PK 250 (075-F-00064B)
- C.H. HANSON Paint Markers, Red, PK12 (10297)
- SCOTCH Packaging Tape, 2 x 800 in., Clear (145)
- SCOTCH Carton Tape, Polypropylene, Tan, 48mm x 50m (373)
- SCOTCH Packaging Tape, Clear, PK6, Tensile Strength: Not Specified (3350L6)
- SCOTCH Box Sealing Tape, 72mm x 50 m, Clr, PK24 (375 681)
- SCOTCH Label Protection Tape, Pink, 4INX72YD, PK8 (821)
- SCOTCH MOUNTING TAPE 1X60"" (414H)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 55 Yd., PK36 (G8175G)
- Scotch Packing Tapes