Shop All Packing Tapes
Scotch
Sealing Tape, PK 36
Mfr # 375+
Zoro # G410042215
product price: $532.99
/pk 36, $14.81/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene Film
- Tape Adhesive Hot Melt
- Tape Thickness 3.1 mil
- Tape Color Tan
- Tape Adhesive Strength 55 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 375+
- Zoro # G410042215
- UPC # 00638060537428
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Core Diameter | 3 in |
Metric Tape Length | 50 m |
Imperial Tape Width | 1 89/100 in |
Imperial Tape Length | 54 681/1000 yd |
Metric Tape Width | 48 mm |
Details
Item | Packaging Tape |
Tape Backing Material | Polypropylene Film |
Tape Adhesive | Hot Melt |
Tape Thickness | 3.1 mil |
Tape Color | Tan |
Tape Adhesive Strength | 55 oz/in |
Tape Application | Hand |
Tape Strength Rating | Heavy Duty |
Series | 375+ |
Tape Elongation | 160 % |
Tape Tensile Strength | 35 oz/in |
Shelf Life | 18 mo |
Standards | ISO 9001 |
Package Configuration | Case |
Description
Tan, Tape Adhesive Hot Melt, Tape Application Hand, Tape Strength Rating Heavy Duty, Tape Tensile Strength 35 oz/in, Tape Thickness 3.1 mil, Imperial Tape Length 54 681/1000 yd, Imperial Tape Width 1 89/100 in, Metric Tape Length 50 m, Metric Tape Width 48 mm, Packaging Tape, Package Configuration Case, Series 375+, Shelf Life 18 mo, ISO 9001, Tape Adhesive Strength 55 oz/in, Tape Backing Material Polypropylene Film, Tape Core Diameter 3 in, Tape Elongation 160 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGHILL Digital Index White Card Stock, 92 Bright, 90lb, 11 x 17, White, PK250 (015110)
- REDIFORM Credit Memo Book, Carbonless Triplicate (7L787)
- DECKER TAPE PRODUCTS Label, DL1864, OVERPACK, 2-1/2" X 6" (DL1864)
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D713)
- SCOTCH MMM Tough Grip Moving Packaging Tape, 6 Roll Per Pack (35006ESF)
- SCOTCH 3M™ 355 Carton Sealing Tape, 3.5 Mil, 3" x 55 yds., Clear, 24/Case (T905355)
- SCOTCH 3M™ H-190 Carton Sealing Tape Dispenser, 3", Gray, 1/Each (TD3MH190)
- SCOTCH Tape, Rl, Removeable, 3/4X1296 (811341296)
- SCOTCH Packaging Tape, w/Reusable Dispenser, 1-7/8"x54.6 Yds, 4/PK, CL 4PK (MMM37504RD)
- SCOTCH Light-Duty Packaging Tape - High Clarity, 3" Core, 1" x 72 yds, Transparent (600-1-72)
- UNIVERSAL UNV73000 2'' x 109 Yards Clear Quiet Tape Box Sealing Tape, 6PK (328UNV73000)
- Scotch Packing Tape & Dispensers