Shop All Stretch Wrap
This Product is Discontinued
Scotch
Scotch(TM) Flex/Seal Shipping Roll FS-1510, 15" x 10ft (381mm x 3.04m) (Discontinued)
Mfr # FS-1510
Zoro # G8146033
This Product is Discontinued
Key Features
- Features Three-Layer Construction that Provides Water and Tear-Resistance; Cushion and a Guaranteed Secure Seal
- Width 15"
- Length 10 ft.
- Color Blue
- Application Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # FS-1510
- Zoro # G8146033
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 15" |
Length | 10 ft. |
Details
Features | Three-Layer Construction that Provides Water and Tear-Resistance; Cushion and a Guaranteed Secure Seal |
Color | Blue |
Application | Box |
Description
Scotch(TM) Flex/Seal Shipping Roll FS-15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.