Shop All Packing Tapes
Scotch
Scotch(r) Box Sealing Tape 311+, PK 36
Mfr # 311+
Zoro # G610044026
product price: $137.99
/pk 36, $3.83/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene Film
- Tape Adhesive Pressure-Sensitive Acrylic
- Tape Thickness 2.05 mil
- Tape Adhesive Strength 38 oz/in
- Tape Application Hand, Machine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 311+
- Zoro # G610044026
- UPC # 00638060143667
- Country of Origin Taiwan, Province of China
- Category Packing Tapes
Dimensions
Tape Core Diameter | 3 in |
Metric Tape Length | 50 m |
Metric Tape Width | 48 mm |
Imperial Tape Width | 1 22/25 in |
Imperial Tape Length | 54 17/25 yd |
Details
Item | Packaging Tape |
Tape Backing Material | Polypropylene Film |
Tape Adhesive | Pressure-Sensitive Acrylic |
Tape Thickness | 2.05 mil |
Tape Color | Transparent |
Tape Adhesive Strength | 38 oz/in |
Tape Application | Hand, Machine |
Tape Strength Rating | Standard Duty |
Standards | ASTM D 1974 |
Package Configuration | Case |
Tape Tensile Strength | 40 lb/in |
Tape Elongation | 125 % |
Shelf Life | 18 mo |
Series | 311+ |
Description
Transparent, Tape Adhesive Pressure-Sensitive Acrylic, Tape Application Hand, Machine, Tape Strength Rating Standard Duty, Tape Tensile Strength 40 lb/in, Tape Thickness 2.05 mil, Imperial Tape Length 54 17/25 yd, Imperial Tape Width 1 22/25 in, Metric Tape Length 50 m, Metric Tape Width 48 mm, Packaging Tape, Package Configuration Case, Series 311+, Shelf Life 18 mo, ASTM D 1974, Tape Adhesive Strength 38 oz/in, Tape Backing Material Polypropylene Film, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (96931)
- PENTEL Eraser Refill, White, Fit Twist Erase, PK3 (PENE10)
- NEWPATH LEARNING Science Readiness Learning Center Game - All About Plants (24-0021)
- CONSERVE Plastibands, 2.13", Ast, PK200 (SF5000)
- SCOTCH Tough Grip Moving Packaging Tape, 3" Core, 1.88" x 54.6 yds, Clear (3500-RD)
- SCOTCH Packaging Tape, 0.15m L, 50.8mm W, PK40 (3750P)
- SCOTCH Carton Tape, Polyester, Clr, 72mm x50m, PK24 (355)
- SCOTCH Packaging Tape, 1.88 x 800 in., PK6 (142-6)
- SCOTCH Carton Tape, Red on Clear, 48mm x 100m (3779)
- SCOTCH Greener Com Grade Packaging Tape, 3" Core, 1.88"x54.6 yds, Clear, PK12 (3750G-CS12)
- TAPECASE Bag Sealing Tape, UPVC, White, 3/8In x 72Yd (TC414)
- Scotch Packing Tape & Dispensers