Shop All Packing Tapes
Scotch
Scotch T9023116PK 2 in. x 110 yards Clear 311 Carton Sealing Tape - Pack of 6
Mfr # T9023116PK
Zoro # G403897709
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9023116PK
- Zoro # G403897709
- UPC # 848109033686
- Country of Origin China
- Category Packing Tapes
Description
Features
- Easy unwind tape releases quietly when applied
- Industrial packaging tape
- Good aging in sunlight or fluorescent lighting
- Designed for utility type applications on light to medium-weight boxes
- Tensile strength 25 pounds per inch of width
- Clear polypropylene with acrylic adhesive
- Pack of 6
- Color: Clear
- Strength & Material: 2.0 Mil
- Country of Origin: Taiwan
- Width: 2"
- Length: 110 yards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Pen, Uniball, Vision, 0.7Mm, Bk (UBC60126)
- JUNIOR LEARNING Alphabet Bingo (JL542)
- ZORO SELECT Shop Ticket Holder, 6x9, PK25 (2TDC2)
- ALLIANCE RUBBER Multi-Purpose Rubber Band, Size 64, Crepe, 2,125 Count (2464306)
- SCOTCH MMM6055R 3M/COMMERCIAL (6055R)
- SCOTCH Carton Tape, Red on White, 48mm x 100m (3771)
- SCOTCH Book Tape, 3in Core, 1.5 x 15 yds, Clear (845)
- SCOTCH Carton Sealing Tape, Green, 48mm x 50m (373)
- SCOTCH Carton Sealing Tape, Blue, 48mm x 50m (373)
- SCOTCH Box Sealing Tape 371, Red, 48 mm, PK6 (371)
- CENTRAL WTR ACTVTD TAPE, 280 NAT, 3InX450Ft, PK10 (K8495)
- Scotch Packing Tape & Dispensers