Shop All Instant Adhesives
Scotch
Scotch Super Glue with Precision Applicator
Mfr # ADH670
Zoro # G704147039
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # ADH670
- Zoro # G704147039
- UPC # 51141958798
- Country of Origin United States
- Category Instant Adhesives
Details
Color | Clear |
Description
Precision applicator features patented droplet control technology for the ultimate in precision dispensing. The clog-resistant, stay-fresh bottle won't dry out. Adhesive Type: Super Glue Liquid
Color Dried: Clear
Color on Application: Clear
Capacity (Volume): 0.14 oz.
Unit of Measure : Each
Color Dried: Clear
Color on Application: Clear
Capacity (Volume): 0.14 oz.
Unit of Measure : Each
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U S CHEMICAL & PLASTICS PRONTO-Kombi Spot Putty 5oz (US32046)
- BERTECH Double Sided Polyimide Tape, 1 Mil Thick, 2 In. Wide x 36 Yards Long, Amber (PPTDE-2)
- 3M Masking Tape, Green, 15/64" W, Circle, PK96 (401+)
- 3M Electrical Tape, 20 mil, 6" x 100 ft., PK4 (51-UNPRINTED-6x100FT)
- SCOTCH Super Glue Liquid - 0.05 grams Single-Use Tubes, Clear, 0.02 oz (MMMAD114)
- SCOTCH Glue Dispenser, Red, 10 in L x 8 in W (AD125)
- VIBRA-TITE Instant Adhesive, 310 Series, Black, 1 lb, Bottle (31020)
- CAMIE Upholstery Adhesive, 20oz (313-1)
- VIBRA-TITE Instant Adhesive, 304 Series, Clear, 1 oz, Bottle (30410)
- VIBRA-TITE Instant Adhesive, 354 Series, Clear, 0.7 oz, Tube (35403)
- SUPER GLUE The Original Superunix Super Strength Cyanoacrylate Instant Bond Adhesive 0.1 oz (11710504)
- Scotch Instant Adhesives