Shop All Instant Adhesives
Scotch
Scotch Super Glue with Precision Applicator
Mfr # ADH669
Zoro # G804147083
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # ADH669
- Zoro # G804147083
- UPC # 51141369334
- Country of Origin United States
- Category Instant Adhesives
Description
Precision applicator features patented droplet control technology for the ultimate in precision dispensing. The clog-resistant, stay-fresh bottle won't dry out. Adhesive Type: Super Glue Liquid
Color Dried: Clear
Color on Application: White
Capacity (Volume): 1.25 oz (37ml).
Unit of Measure : Each
Color Dried: Clear
Color on Application: White
Capacity (Volume): 1.25 oz (37ml).
Unit of Measure : Each
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Gum And Adhesive Remover, 16 oz, White (GJO99682)
- VIBRA-TITE Instant Adhesive, 395 Series, Clear, 1 oz, Bottle (39502)
- TITEBOND Wood Glue, Translucent, 1 gal (5066)
- ELMERS Extra-Strength Office Glue Stick, 0.28 oz, Dries Clear, PK24 (E554)
- SCOTCH Glue Dispenser, Red, 10 in L x 8 in W (AD125)
- SCOTCH Super Glue Liquid - 0.05 grams Single-Use Tubes, Clear, 0.02 oz (MMMAD114)
- ELMERS Krazy Glue All-Purpose Liquid Formula, Precision-Tip Applicator, .07oz (KG58548R)
- INSTALLBAY BY METRA Instant Set Accelerator Glue, 2 oz, Fully Cures 8 secs (INSTAC)
- LOCTITE Loctite Super Glue, 4 gm Carded Tube, Clear, Liquid (1399963)
- SPRAYWAY Fast Tack 87 General Purpose Mist Adhesive, 20oz (SW087-1)
- TITEBOND Instant Adhesive, MIL Spec A46050C Type II, Class 3, 4 oz, Clear (6212)
- Scotch Instant Adhesives