Scotch

Scotch NSN6321013 1 in. Expanding File Jackets


product price: $57.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Scotch
  • MFR # NSN6321013
  • Zoro # G203710338
  • UPC #
    71503293237
  • Country of Origin United States
  • Category File Folders

Description

Our office and school supply products are designed for the discerning people who appreciate high caliber products which enhance the appearance of their value. Our products communicate to all users that we value superior products for quality management. We know that innovation drives success and product quality are essential. Our products will the perfect fit for all official purpose with high standard quality.

Features
  • Transports files easily
  • Reinforced tabs for added durability
  • Thumb-cut notch for easy access
  • Archival quality
  • 30% post-consumer recycled materials
Specifications
  • Size: 1"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.