Shop All Office Tape
Scotch
Scotch® 811 Magic Tape (Removable), 2.0 Mil, 3/4" x 72 yds., Transparent, 12/Case
Mfr # T964811
Zoro # G6626481
product price: $272.99
/pk 12, $22.75/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 3/4"
- Tape Length 72 yds
- Tape Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T964811
- Zoro # G6626481
- UPC # 21200192463
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 3/4" |
Tape Length | 72 yds |
Details
Item | Scotch Tape,811,3/4x72 yd.,PK12 |
Tape Color | Transparent |
Description
Scotch(R) Tape,811,3/4x72 yd.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Double Notch Steel Strapping Sealer, 1/2", Black, 1/Case (SST1112)
- NATIONAL Emerald Series Account Book, Green Cover, 500 Pages, 12 1/4 x 7 1/4 (56151)
- GHENT 48-1/2"x72-1/2" Magnetic Porcelain Whiteboard, Matte (M1-46-4)
- UNIVERSAL OFFICE PRODUCTS Paper Fastener Compressors 2" Capacity, Pk50 (UNV81002)
- SCOTCH Magic Tape, 3/4 x 1000 in., Clear, PK6 (810-K6)
- SCOTCH Mounting Tape, 1/2 x 38 yd., White (110-MR)
- SCOTCH Transparent Tape, 3/4x1000in., Clear, PK24 (600K24)
- SCOTCH Magic Office Tape, 3" Core, 0.5" x 72 yds, Clear (810-122592)
- SCOTCH Tape, Dispenser, Inv, 3/4x300" (105)
- SCOTCH Desktop Tape Dispenser, 3/4" (C-40)
- UNIVERSAL Box Sealing Tape, 48mm x 100m, Clr, PK6 (UNV63500)
- Scotch