Shop All Office Tape
Scotch
Scotch® 811 Magic Tape (Removable), 2.0 Mil, 1" x 72 yds., Transparent, 12/Case
Mfr # T965811
Zoro # G6626509
product price: $208.99
/pk 12, $17.42/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 1"
- Tape Length 72 yds
- Tape Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T965811
- Zoro # G6626509
- UPC # 21200192470
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 1" |
Tape Length | 72 yds |
Details
Item | Scotch Tape,811,Removable,1x72 yd.,PK12 |
Tape Color | Transparent |
Description
Scotch(R) Tape,811,Removable,1x72 yd.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Red Industrial Marker, 12 PK (44002)
- ZORO SELECT Foam Roll, White, 12 In. W, 750 ft. L, PK6 (5VFG9)
- ZORO SELECT Sign Holder, Wall, 8-1/2x11, Acrylic, Clear (38011)
- PREMIER Paper Trimmer, Wood, Green, 24" (W24)
- SCOTCH Removable Clear Mounting Squares, PK35 (859)
- SCOTCH Transparent Tape, Refill, 1" Core, 3/4"x36 Yds, 12Rolls/BD PK (MMM6006PKBD)
- SCOTCH Trans Tape 600 Clear, 3/4"x1296", PK144 (600)
- SCOTCH Magic Tape, Clear, PK18 (MMM-810K18CP)
- SCOTCH Magic Tape, 3/4 x 1000 in., Clear, PK10 (810P10K)
- SCOTCH Tape w/Dispenser Value PK, 10 Tape Rolls, 3/4"x1000", BE PK (MMM810K10C20MI)
- SCOTCH Magic Tape, 3/4 x 300 in. (105)
- Scotch