Shop All Office Tape
Scotch
Scotch® 810 Magic Tape (Permanent), 2.5 Mil, 3/4" x 72 yds., Transparent, 12/Case
Mfr # T964810
Zoro # G6253731
product price: $164.99
/pk 12, $13.75/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 3/4"
- Tape Length 72 yds
- Tape Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T964810
- Zoro # G6253731
- UPC # 21200059049
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 3/4" |
Tape Length | 72 yds |
Details
Item | Magic Tape,3/4x72 yd.,PK12 |
Tape Color | Transparent |
Description
Magic Tape,3/4x72 yd.,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Mailing Tubes with Caps, 1 1/2" x 48", Kraft, 50/Case (P1548K)
- PILOT Red Marker Pen, Ultra Fine Tip, 12 PK (PIL11007)
- PARTNERS BRAND Flat Mailers, 12-3/4" x 15", White, 100/Case (RM4W)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT400 Series, Dispensing Style: Cutter (ZT41143-T210000Z)
- SCOTCH Magic Greener Tape, 1" Core, 0.75" x 75 ft, Clear, PK12 PK (812-12P)
- SCOTCH Book Tape, 1.5 in x 15 yd Per Rolls, PK3 (MMM84515)
- SCOTCH Tape, Double Coated, 1"x36 yd (410M1)
- SCOTCH Super-Hold Tape Refill, 1" Core, 0.75" x 27.77 yds, Transparent, PK6 PK (700K6)
- SCOTCH SCOTCH TAPE .94x60 9PK (2020-24AP9)
- SCOTCH Magic Tape, 1 x 2592 in., Clear, PK3 (810-72-3PK)
- UNIVERSAL Invisible Tape, Write On, 1/2 in. x 36 yd. (UNV83436)
- Scotch