Shop All Office Tape
Scotch
Scotch® 810 Magic Tape (Permanent), 2.5 Mil, 1" x 36 yds., Transparent, 12/Case
Mfr # T9651810
Zoro # G6253759
product price: $118.99
/pk 12, $9.92/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 1"
- Tape Length 36 yds
- Tape Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9651810
- Zoro # G6253759
- UPC # 21200073793
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 1" |
Tape Length | 36 yds |
Details
Item | Magic Tape,1x36 yd.,PK12 |
Tape Color | Transparent |
Description
Magic Tape,1x36 yd.,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Highlighter, Double-Ended, Bold/Fine, 10/PK, Assorted 10PK (ZEB78501)
- UWE 60 lb, .05 lb, Legal for Trade, Hanging Scale, Battery Operated, HOLD function, NTEP (AHS-60)
- ZEBRA PEN Sarasa Dry X10 Gel Retractable 0.7mm Blue Dozen (42620)
- HP Toner Cartridge, Magenta (CE743A)
- SCOTCH Tape, Dispenser, Inv, 3/4x650" (122)
- SCOTCH Tape w/Dispenser Value PK, 10 Tape Rolls, 3/4"x1000", BE PK (MMM810K10C20MI)
- SCOTCH Book Tape, 1.5 in x 15 yd Per Rolls, PK3 (MMM84515)
- SCOTCH Magic Tape, 3/4 x 1000 in., Clear, PK6 (810-K6)
- SCOTCH Tape, Dispenser, Inv, 3/4x300" (105)
- SCOTCH Extra Strength Adhesive Roller (6055ES)
- AVERY DENNISON Avery, DISPENSER PACK HOLE REINFORCEMENTS, 1/4in DIA, CLEAR, 5722, 1000PK (05722)
- Scotch