Shop All Packing Tapes
Scotch
Scotch 1571879 810 Magic Tape in Dispenser; 0.75 x 650 in. - Pack of 6
Mfr # 1571879
Zoro # G404044256
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 1571879
- Zoro # G404044256
- Country of Origin United States
- Category Packing Tapes
Description
Scotch Magic Tape in Dispenser measures 0.75 x 650 inches. Pulls off the roll smoothly and cuts easily. Appears frosty on roll, yet invisible on most paper. Ideal for permanent mending and splicing papers. Can be written on with pencil or ball point. Photo safe. Resists cracking and yellowing. Made in the USA with globally sourced materials. Matte Clear. Pack of 6
Features- Pack of 6
- Scotch 810 Magic Tape in Dispenser
- Color: Clear
- Core Size: 1 in.
- Product Dimensions: 0.75 x 650 in.
- Weight: 0.865 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Hanging Folder Index Tabs, 3-1/2 In, PK25 (UNV43313)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 4" x 6", Red, 500/Roll (DL635A)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 23 in L x 4 1/4 in W x 4 3/4 in H (5W222)
- CRAYOLA Washable Paint, Violet, Gallon (5421285040)
- SCOTCH Tape, Roll, Transp, 1/2X1296" (600121296)
- SCOTCH Packing Tape, 1-7/8"x109.3 Yds., 3" Core, 6/PK, Clear 6PK (MMM3350L6)
- SCOTCH Tough Grip Moving Packaging Tape, 3" Core, 1.88" x 54.6 yds, Clear (3500-RD)
- SCOTCH Tape, Roll, Invis, 1/2X1296" (810121296)
- SCOTCH Book Tape, 3in Core, 1.5 x 15 yds, Clear (845)
- SCOTCH Packaging Tape, Clear, PK6, Tensile Strength: Not Specified (3350L6)
- CENTRAL Intertape Polymer Carton Tape, Natural, 2-1/2Inx600Ft, PK12 (K2799G)
- Scotch Packing Tapes