Shop All Glues
Scotch
Scotch 0.14 Oz. Liquid Super Glue With Precision Applicator; White
Mfr # 1434785
Zoro # G404164053
$31.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Container Size 0.14 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Container Size | 0.14 oz |
Details
Color | White |
Description
Scotch Super Glue 0.14 oz. Liquid Adhesive Bottle makes a permanent quick bond and dries quickly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAINTERS MATE GREEN 0.94 In. x 60 Yd. Masking Tape (671372)
- STERLING SEAL & SUPPLY Expanded Joint Sealant PTFE, 1/8” wide x 100' Sterling Seal-1 Spool (EJS1500.125100)
- DAP Pro Grade Polyurethane Construction Adhesive Sealant 10.1 oz (7079818816)
- JE TOMES 40 lb. Gray Concrete Resurfacing Patch and Repair (GRA-103)
- SCOTCH Double-Sided Adhesive Roller, Dispenser (6061)
- SCOTCH Glue Stick, White, 0.28 oz (MMM600818)
- FPC FPC 6785943 Super Strength Glue Stick 4In (6785943)
- PRANG Panel Bonding Adhesive, Blue, 0.28 oz (15089)
- BOX PACKAGING 1/2" - Dot Shot® - High Tack Glue Dots® - Low Profile (GD103R)
- TITEBOND Titebond III Ultimate Wood Glue, Waterproof, 16 oz (1414)
- PRANG Glue Stick, Clear, 1.27 oz (15091)
- Scotch Glues