Shop All Double Sided Foam Tapes
Scotch
Restickable Strips, Clear, 6PK
Mfr # MMMR101
Zoro # G007201940
product price: $3.35
/pk 6, $0.56/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 1"
- Tape Length 3"
- Tape Color Clear
- Tensile Strength 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # MMMR101
- Zoro # G007201940
- UPC # 51141910611
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1" |
Tape Length | 3" |
Details
Item | Restickable Strips |
Tape Color | Clear |
Tensile Strength | 1 lb |
Description
Scotch Restickable Clear Strips 1 Width x 3 Length Removable, Reusable, Photosafe, Stain Resistant, Doublesided 6 Pack Clear Scotch Restickable Strips are precut clear strips with removable and reusable adhesive Use for mounting photos, posters, artwork or papers on walls, office cabinets, refrigerators, windows and more Strips are photosafe and will not stain walls like putties Use strips instead of magnets, tacks and putties
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAMOWOOD Wood Filler, 1 gal, Pail, Walnut (40002142)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (431)
- HENRY HENRY 16363 Concrete Resurfacer, Solid, Gray, 20 lb Bag (16363)
- USA INDUSTRIALS Sikaflex-2C SL Polyurethane Elastomeric Sealant Kit Limestone 1.5 Gallon (SIKA-91026)
- SCOTCH 3M Mount Double Sided 1 in. W X 125 in. L Mounting Tape Black (414H-MED)
- SCOTCH Double Sided Tape, Clear, 3/4" x 108 ft. (665)
- SCOTCH 2-Sided Mounting Tape, Industrial Strength, 1" x 60", Clear/Red Liner (410P)
- SCOTCH 3M -Mount Double Sided 1 in. W X 55 in. L Mounting Tape White (214H)
- SCOTCH Double Sided 1 in. W X 1 in. L Mounting Squares White (111P)
- SCOTCH Scotch 1 x 55 in. Mount Double Sided Mounting Tape; White - Pack of 6 (91807)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC11394-0.5" X 5YD)
- Scotch Double Sided Foam Tapes