Shop All Office Tape
Scotch
Restickable Mounting Tabs, Removable, Holds Up to 1 lb, 1 x 3, Clear, PK6 PK
Mfr # R101
Zoro # G002694693
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 1"
- Tape Length 3"
- Tape Color Clear
- Length 3"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # R101
- Zoro # G002694693
- UPC # 51141910611
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 1" |
Tape Length | 3" |
Length | 3" |
Width | 1" |
Details
Item | Mounting Tape |
Tape Color | Clear |
Color | Clear |
Weight | 0.06 lbs |
Adhesive Properties | Removable; Repositionable |
Holds | Up to 1 lb |
Mounting | Adhesive |
Description
For lightweight mounting, reuse these tabs again and again on smooth surfaces. Removes cleanly from objects and surface. Use instead of magnets, tacks and putties. Clear, won't stain walls.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Cleaning Pad HolderDark Gray (GJO27000)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Black/White (TZe251)
- XEROX XEROX COMP WC 6655 CYAN (106R02744)
- VESTIL Steel Strapping Cutter, 5/8" Strapping (PKG-PS)
- SCOTCH Extra Strength Adhesive Roller (6055ES)
- SCOTCH Removable Tape, 1in Core, 0.75 x 36 yds, Transparent (811)
- SCOTCH Tape w/Dispenser, Extra Adhesive, 3/4"x600", 2 Rolls/PK, CL PK (MMM198DM2)
- SCOTCH Tape w/Dispenser Value PK, 10 Tape Rolls, 3/4"x1000", BE PK (MMM810K10C20MI)
- SCOTCH Dispenser, 1-3" Core, Black (C24)
- SCOTCH Desktop Tape Dispenser, Weighted Base, Blk (C38BK)
- 3M Invisible Tape, 1" Core, 1/2"x1296", 12 Rolls.BX, Clear PK (MMM6200121296BX)
- Scotch