Shop All Office Tape
Scotch
Removable Tape, 1in Core, 0.5 x 36 yds, Transparent
Mfr # 811
Zoro # G801860459
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 0.5"
- Tape Length 36 yds
- Tape Color Transparent
- Tape Core Diameter 1"
- Core Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 811
- Zoro # G801860459
- UPC # 21200192432
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 0.5" |
Tape Length | 36 yds |
Tape Core Diameter | 1" |
Core Dia. | 1" |
Length | 36 yds |
Width | 0.5" |
Size | 0.5" x 36 yds |
Details
Item | Tapes |
Tape Color | Transparent |
Material | Acrylic |
Color | Transparent |
Weight | 0.069 lbs |
Finish | Matte |
Description
Scotch® Removable Tape is a matte finish tape featuring a unique adhesive that holds paper securely, yet is easy to remove or reposition. It's great for layouts and temporary posting of papers and can be written on with pen, pencil or marker. Will not dry out or yellow. The tape pulls off the roll smoothly and cuts easily. Photo-safe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Pocket Folder, 5.25", Red, PK50 (73810)
- ZORO SELECT 20" x 10" Open Poly Bags, 2 mil, Clear (5DGX4)
- DYMO Label, Lw, , 1""X1"", We, 750 Pk (DYM30332)
- QUALARC Manchester Masonry Flag (Red color) (MF-1450)
- SCOTCH Tape, Dispenser, Inv, 3/4x300" (105)
- SCOTCH Tape w/Dispenser Value PK, 10 Tape Rolls, 3/4"x1000", GN PK (MMM810K10C18SEA)
- SCOTCH Magic Tape, 3/4 x 300 in. (105)
- SCOTCH Magic™ Tape Refill Rolls, 3/4in x 1296in Per Roll, 6PK (810341296)
- SCOTCH Magic Tape in Handheld Dispenser, 1/2" x (119)
- SCOTCH Tape w/Dispenser Value PK, 10 Tape Rolls, 3/4"x1000", BE PK (MMM810K10C20MI)
- 3M Highland Trans Tape 5910, 1/2"x12, PK144 (5910)
- Scotch