Shop All Double Sided Foam Tapes
Scotch
Removable Poster Tape, 3/4 x 150 in.
Mfr # 109
Zoro # G4094478
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4 mil
- Width 0.75"
- Length 12.5 ft
- Color Clear
- Number of Adhesive Sides 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 109
- Zoro # G4094478
- UPC # 051131534056
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Width | 0.75" |
Length | 12.5 ft |
Size | 0.75" x 12.5 ft |
Details
Item | Removable Poster Tape,3/4 x 150 in. |
Thickness | 4 mil |
Color | Clear |
Number of Adhesive Sides | 2 |
Weight | 0.112 lbs |
Finish | Matte |
Description
Removable Poster Tape,3/4 x 150 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE All Purpose Glue, Tan, 24 hr Full Cure, 2 oz, Bottle (5000201)
- DUCK BRAND Duct Tape Blk Checker10Y (280410)
- BASF Np1 Polyseal Algray 10Oz (NP1ALGRY12)
- AMREP Zep Flash Premium Grade Concrete Floor Cleaner, 40 Lb. Pail (72333)
- SCOTCH 3M -Mount Double Sided 1 in. W X 55 in. L Mounting Tape White (214H)
- SCOTCH 3M Mount Double Sided 1 in. W X 125 in. L Mounting Tape Black (414H-MED)
- SCOTCH 1.3" x 40' Black Scotch Outdoor Carpet Tape for Concrete Patio's/Decks (CT3010)
- SCOTCH 0 Tape Mounting 1X400In (414H-LONG-DC)
- SCOTCH Extreme Tape, Foam, Black, 414H, 1"x60 (414H)
- SCOTCH 1/2 in. W X 2592 in. L Tape Transparent (600/6821)
- ZORO SELECT Double Sided Tape, Acrylic, 3/4" W (TC11394-0.75" X 5YD)
- Scotch Foam Tape