Shop All Hook & Loop Squares
Scotch
Reclosable Fastener Shape, Square, Rubber Adhesive, 1 in, 1 in Wd, Clear, 6 PK
Mfr # RFD7020
Zoro # G402684645
product price: $3.79
/pk 6, $0.63/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Self-Mating
- Adhesive Type Rubber Adhesive
- Backing Material Polypropylene
- Width 1 in
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # RFD7020
- Zoro # G402684645
- UPC # 51141981819
- Country of Origin United States
- Category Hook & Loop Squares
Dimensions
Width | 1 in |
Length | 1 in |
Size | 1" x 1" |
Details
Item | Reclosable Fastener Shape |
Hook and Loop Type | Self-Mating |
Adhesive Type | Rubber Adhesive |
Backing Material | Polypropylene |
Hook and Loop Shape | Square |
Color | Clear |
Description
Stow supplies safely with super duty fasteners that securely hold up to 10 lb. They're great for mounting heavy decor, tools, signage and more. Fastener locks three times stronger than traditional hook and loop fasteners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 100Pk #10 Lock Washer (830662)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 25 PK (M04110.120.0080)
- AMERICAN SOCKETS #6-32 Socket Head Cap Screw, Plain Stainless Steel, 5/16 in Length, 100 PK (0605CSSS)
- ZORO SELECT Machine Screw Nut, 1/4"-28, Steel, Not Graded, Zinc Plated, 3/16 in Ht, 100 PK (325320-PG)
- SCOTCH Reclosable Fastener Shape, Square, Acrylic Adhesive, 7/8 in, 7/8 in Wd, Black, 24 PK (RF7121X)
- VELCRO BRAND Velcro, STICKY-BACK FASTENERS, REMOVABLE ADHESIVE, 0.88in X 0.88in, BLACK, 12PK (90072)
- VELCRO BRAND Hook and loop Sticky Back 7/8 in. L 12 pk (90072)
- VELCRO BRAND Reclosable Fastener Shape, Square, Acrylic Adhesive, 7/8 in, 7/8 in Wd, White, 20 PK (VEK90073)
- VELCRO BRAND 2CT BLK Alfa Fasteners (VEL-30642-USA)
- VELCRO BRAND Reclosable Fastener Shape, Square, Acrylic Adhesive, 2 in, 2 in Wd, White, 50 PK (G2X2W72)
- VELCRO BRAND Reclosable Fastener Shape, Square, Acrylic Adhesive, 1 in, 1 in Wd, Black, 50 PK (G1X1K72)
- Scotch Hook & Loop Squares