Shop All Hook & Loop Strips
Scotch
Reclosable Fastener, Acrylic Adhesive, 3 in, 1 in Wd, Clear, 24 PK
Mfr # RFD7090
Zoro # G5985828
$61.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Self-Mating
- Adhesive Type Acrylic Adhesive
- Backing Material Polypropylene
- Width 1 in
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # RFD7090
- Zoro # G5985828
- UPC # 00051141234397
- Country of Origin United States
- Category Hook & Loop Strips
Dimensions
Width | 1 in |
Length | 3 in |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Self-Mating |
Adhesive Type | Acrylic Adhesive |
Backing Material | Polypropylene |
Hook and Loop Shape | Strip |
Color | Clear |
Description
Extreme Fasteners RFD7090,1 In.x3 In.(2,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Rivet Nut, #6-32 Thread Size, 1 in L, Rubber, 10 PK (64542)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 8 in Shank, 3/4 in ID, Steel, Galvanized (U16181.037.0800)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Galvanized Finish, 100 PK (51984)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , Steel Zinc Plated Finish, 100 PK (54345)
- SCOTCH Reclosable Fastener, Acrylic Adhesive, 3 in, 1 in Wd, Black (RF6731)
- SCOTCH Reclosable Fastener, Acrylic Adhesive, 3 in, 1 in Wd, Black, 24 PK (64254)
- SCOTCH Reclosable Fastener, Acrylic Adhesive, 3 in, 1 in Wd, Clear, 24 PK (RF6730)
- 3M Reclosable Fastener Shapes, Acrylic Adhesive, 3 in, 1 in Wd, Black, 100 PK (SJ4575)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 2 in Wd, Black (ABL200)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 4 in, 2 in Wd, Black, 2 PK (90199)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 4 ft, 2 in Wd, Black, 2 PK (90593)
- Scotch Hook & Loop Strips