Shop All Hook & Loop Strips
Scotch
Reclosable Fastener, Acrylic Adhesive, 3 in, 1 in Wd, Black, 24 PK
Mfr # RFD7091
Zoro # G5985758
product price: $53.15
/pk 24, $2.21/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Self-Mating
- Adhesive Type Acrylic Adhesive
- Backing Material Polypropylene
- Width 1 in
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # RFD7091
- Zoro # G5985758
- UPC # 00051141234373
- Country of Origin United States
- Category Hook & Loop Strips
Dimensions
Width | 1 in |
Length | 3 in |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Self-Mating |
Adhesive Type | Acrylic Adhesive |
Backing Material | Polypropylene |
Hook and Loop Shape | Strip |
Color | Black |
Description
Extreme Fasteners RFD7091,1 In.x3 In.(2,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINDSTROM HHCS, M16-2.0 X 85mm-F, PK25 (HC3016085-025P)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.016.0075)
- GRIP-RITE Grip-Rite GR0141M Full Round Head Framing Nail 3 x 0.131 in. (2394971)
- NEWPORT FASTENERS Hex Nut, 5/8"-11, 316 Stainless Steel, Not Graded, Plain, 35/64 in Ht, 50 PK (232902-PR-50)
- SCOTCH Reclosable Fastener, Acrylic Adhesive, 3 in, 1 in Wd, Black, 24 PK (64254)
- SCOTCH Reclosable Fastener, Acrylic Adhesive, 3 in, 1 in Wd, Black (RF6731)
- SCOTCH Reclosable Fastener, Acrylic Adhesive, 3 in, 1 in Wd, Clear, 24 PK (RFD7090)
- SCOTCH Reclosable Fastener, Acrylic Adhesive, 3 in, 1 in Wd, Clear, 24 PK (RF6730)
- 3M 3/4 in.X15' Indoor Fastenr Bk 1Set (RF4761)
- VELCRO BRAND 5PKHook And Loop Extreme Strip (90800)
- VELCRO BRAND 2x4BLK WAT Proof Hook And Loop (90593)
- Scotch Hook & Loop Strips