Shop All Hook & Loop Strips
Scotch
Reclosable Fastener, Acrylic Adhesive, 1 in, 1 in Wd, Black, 24 PK
Mfr # RFD7021
Zoro # G5984979
product price: $61.99
/pk 24, $2.58/ea
$61.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Self-Mating
- Adhesive Type Acrylic Adhesive
- Backing Material Polypropylene
- Width 1 in
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # RFD7021
- Zoro # G5984979
- UPC # 00051141987491
- Country of Origin United States
- Category Hook & Loop Strips
Dimensions
Width | 1 in |
Length | 1 in |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Self-Mating |
Adhesive Type | Acrylic Adhesive |
Backing Material | Polypropylene |
Hook and Loop Shape | Strip |
Color | Black |
Description
Extreme Fasteners RFD7021,1 In.x1 In.,Bl,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Barrel, #8-32, 1 1/4 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Plain, 10 PK (5MA92)
- GRK FASTENERS TRIM SCREW #8 X 2 in. L (17628)
- ZORO SELECT Sheet Metal Screw, #4 x 1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.011.0025)
- G.L. HUYETT Tapered Gib Head Machine Key, Tapered Gib End, Carbon Steel, Plain, 1-1/2 in L, 1/2 in Sq (GIB-0500-1500)
- SCOTCH Reclosable Fastener, Acrylic Adhesive, 3 in, 1 in Wd, Clear, 24 PK (RFD7090)
- SCOTCH Reclosable Fastener, Acrylic Adhesive, 3 in, 1 in Wd, Black, 24 PK (64254)
- SCOTCH Reclosable Fastener, Acrylic Adhesive, 3 in, 1 in Wd, Clear, 24 PK (RF6730)
- SCOTCH Reclosable Fastener, Acrylic Adhesive, 3 in, 1 in Wd, Black (RF6731)
- BOX PARTNERS 0.5 in. x 75 ft. Hook Black Cloth Hook & Eye Brand Tape Individual Strips (BO50224)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 1 in Wd, Black (ABH100)
- 3M Reclosable Fastener Shapes, Acrylic Adhesive, 2 in, 1 in Wd, Black, 100 PK (SJ4575)
- Scotch Hook & Loop Strips