Shop All Hook & Loop Rolls
Scotch
Reclosable Fastener, 1" Wd, Black, 24 PK
Mfr # RF6741
Zoro # G5985152
Free Shipping & Returns
$292.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Width 1"
- Hook and Loop Shape Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # RF6741
- Zoro # G5985152
- UPC # 00051141403175
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 1" |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Hook and Loop Shape | Roll |
Color | Black |
Description
Extreme Black Fasteners RF6741,1 In.x4,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.377 in L, Stainless Steel Body, 1000 PK (SSD43SSH)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 55/64 in Ht, 10 PK (NLI20620NU-010P)
- HILLMAN Common Nail, 7/8 in L, Steel, 6 PK (122535)
- GOEBEL Rivet Nut, #10-24 Thread Size, Steel, 250 PK (SKS4-1024-130)
- SCOTCH Reclosable Fastener, 10 ft, 1" Wd, 4 PK (RF6761)
- SCOTCH Reclosable Fastener, 10 ft, 1 in Wd, Clear, 2 PK (RFD7070)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1/2 in Wd, Black (196256)
- 3M RF6741 ScotchA 1in x 48in Black Extreme Fastener (399RF6741)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 3/4 in Wd, White (190899)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 4 in Wd, Black (197058)
- VELCRO BRAND Tape Combo Packs, 3/4"x15ft., 15', 3/4" Wd, White (VEL102)
- Scotch Hook & Loop Rolls