Shop All Glues
Scotch
Quick-drying Tacky Glue, Clear, 2 oz
Mfr # MMM6052
Zoro # G607479923
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type All Purpose Glue
- Color Clear
- Application Paper; Foam; Card Stock; Poster; Cardboard
- Container Size 2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 2 oz |
Details
Item | Quick-drying Tacky Glue |
Type | All Purpose Glue |
Color | Clear |
Application | Paper; Foam; Card Stock; Poster; Cardboard |
Description
Scotch Quickdrying Tacky Glue offers an ideal way to bond papers, foam core, poster board, cardstock and cardboard at home or the office Glue is also effective on metal, ceramics and leather Glue bonds paper to paper in less than one minute and will not wrinkle or bleed through most papers Quickdrying, permanent adhesive incorporates a fine tip for ease and precision Nontoxic glue is photosafe and acidfree Clean up with soap and water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Dark Titebond II Wood Glue (3704)
- 3M Duct Tape, Blue, 55m, PK48 (8979)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Hot Chocolate (WAX10S-10PK)
- DAP Filler Latex Wood Natural 16Oz (00529)
- SCOTCH Glue Stick, White, 0.28 oz (MMM600818)
- SCOTCH Double-Sided Adhesive Roller, Dispenser (6061)
- TOMBOW Glue, Clear, 1.69 oz, Tube (52180)
- SUREBONDER GLUE STICKS 0.3IN. GRN 1 (GS-15)
- BUSINESS SOURCE Silicone Spray Adhesive, Clear, 20 oz (BSN00330)
- GORILLA GLUE Wood Glue, Wood Glue Series, Natural Tan Wood, 24 hr Full Cure, 18 oz, Bottle (6205001)
- BUSINESS SOURCE Glue Stick, Clear, Tube (BSN15785)
- Scotch Glues