Shop All Packing Paper
Scotch
Protective Wrap, 175 ft L, 12 in W
Mfr # PCW-12175-DB
Zoro # G611248522
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 4.55 lb
- Color Brown
- Material Recycled Paper
- Roll Length 175 ft
- Sheet Length 175 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # PCW-12175-DB
- Zoro # G611248522
- UPC # 00068060497482
- Country of Origin United States
- Category Packing Paper
Dimensions
Roll Length | 175 ft |
Sheet Length | 175 ft |
Roll Width | 12 in |
Details
Item | Protective Wrap |
Basis Weight | 4.55 lb |
Color | Brown |
Material | Recycled Paper |
Packing Paper Type | Honeycomb Paper |
Application | Item for Proven Protection During Shipping, Moving or Storage |
Thickness | 0.02 in |
Roll Weight | 4 9/16 lb |
Description
Protective Wrap, Packing Paper Type Honeycomb Paper, Basis Weight 4.55 lb, Roll Width 12 in, Roll Length 175 ft, Roll Weight 4 9/16 lb, Sheet Width Not Applicable, Sheet Length 175 ft, Sheets per Bundle Not Applicable, Material Recycled Paper, Color Brown, Application Item for Proven Protection During Shipping, Moving or Storage, Thickness 0.02 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKI DATA Black Toner Cartridge 5K YLD (44469813)
- SHURTAPE Carton Tape, Clear, 48mm x 50m, PK36 (HP 200)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 2.5"x 3", Clear (4R2.5-3)
- TAPE LOGIC Tape Logic® Carton Sealing Tape, 2.2 Mil, 2" x 110 yds., Red, 6/Case (T90222R6PK)
- SCOTCH Postal Wrapping Paper 790024AL 30in, PK24 (7900)
- SCOTCH Cushion Lock Protective Wrap (MMMPCW121000)
- SCOTCH Cushion Lock Protective Wrap, 12 in. x 1,000 ft, Brown (7100252607)
- SCOTCH Protective Wrap, 1000 ft L x 12" W Roll (PCW-121000)
- ZORO SELECT Butcher Paper, 40 lb., White, 36 In. W (5PGK9)
- PARTNERS BRAND Poly Sheeting, 6 Mil, 8' x 100', Clear, 1/Case (CF608C)
- THE PACKAGING WHOLESALERS Newsprint Paper, 30 lbs., 36"W x 1650'L, 1 Roll (PNP3690)
- Scotch Protective Packaging