Shop All Office Tape
Scotch
Printable Flatback Paper Tape, 3" Core, 0.5" x 60 yds, White
Mfr # 256
Zoro # G4602709
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.5"
- Length 60 yds
- Size 0.5" x 60 yds
- Color White
- Thickness 6.7 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 256
- Zoro # G4602709
- UPC # 21200070525
- Country of Origin United States
- Category Office Tape
Dimensions
Width | 0.5" |
Length | 60 yds |
Size | 0.5" x 60 yds |
Details
Color | White |
Thickness | 6.7 mil |
Weight | 0.265 lbs |
Material | Paper |
Adhesive Material | Natural Rubber |
Description
Scotch® Printable Flatback Paper Tape, 3" Core, 0.5" x 60 yds, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL MAILBOXES Wall Mnt Venice Mlbx Ss (2690PS-10)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 10", Kraft, 25/Bundle (11A743)
- AT-A-GLANCE Business Monthly Wall Calendar, 15 x 12, White/Black Sheets, 12-Month (Jan to Dec): 2022 (997-1)
- SHARPIE Gel Pen, 0.7mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Black PK (SAN2096159)
- SCOTCH Removable Tape, 1in Core, 0.75 x 36 yds, Transparent (811)
- SCOTCH Magic Tape, 3/4 x 300 in., PK4 (4105)
- SCOTCH Transparent Tape, Clear, 1/2 x 450 in. (144)
- SCOTCH Magic Greener Tape with Dispenser, 1" Core, 0.75" x 50 ft., Clear, PK6 (6123)
- SCOTCH Magic Tape, 1" Core, 3/1"x1000", 12/BD, Transparent PK (MMM810K6BD)
- SCOTCH Desktop Tape Dispenser, 3/4" (C-40)
- MAVALUS Tape, 1" x 324", Yellow, PK6 (10013)
- Scotch