Shop All Scissors
This Product is Discontinued
Scotch
Precision Scissors, 8", Bent, Red/Gray (Discontinued)
Mfr # 1448B
Zoro # G4426558
This Product is Discontinued
Key Features
- Overall Length 6"/7"/8"
- Blade Material Stainless Steel
- Handle Style Bent, Soft Comfort Grip
- Features Precision Sharpened Stainless Steel Blades for Smooth Cutting Action, Ergonomic Design for Comfort, Soft Comfort Grip Handle Designed for Left- or Right-Handed Use
- Primary Application Fabrics, Crafts and Cardstock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6"/7"/8" |
Details
Blade Material | Stainless Steel |
Handle Style | Bent, Soft Comfort Grip |
Item | Precision Bent Scissor |
Features | Precision Sharpened Stainless Steel Blades for Smooth Cutting Action, Ergonomic Design for Comfort, Soft Comfort Grip Handle Designed for Left- or Right-Handed Use |
Primary Application | Fabrics, Crafts and Cardstock |
Description
Precision Scissors,8 In.,Bent,Red/Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.