Shop All Laminating Pouches and Film
Scotch
Pouch, Thermal Laminator, 5mm, PK100
Mfr # TP5854100
Zoro # G5024349
product price: $38.69
/pk 100, $0.39/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Document
- Roll Size 9 in x 11.5 in
- Length 11.5"
- Width 9"
- Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # TP5854100
- Zoro # G5024349
- UPC # 051141394961
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 9 in x 11.5 in |
Length | 11.5" |
Width | 9" |
Overall Width | 9 in |
Overall Length | 11 1/2 in |
Details
Item | Laminating Pouch |
Type | Document |
Thickness | 5 mil |
Finish | Gloss |
For Use With | Thermal Lamination |
Color | Clear |
Supply Format | Pouch |
Product Type | Laminating Pouch |
Lamination Type | Hot |
Compatible Manufacturer Part Number | TL1306, TL901, TL902, TL906 |
Description
Laminating Pouch, Gloss Finish, Thickness 5 mil, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 24x16x16 in (55NN18)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 2" x 3", Red, 500/Roll (DL630A)
- SCOTCH 72mm W x 50m L Clear Sealing Tape (375)
- ZORO SELECT Flat Corrugated Boxes, 20" x 16" x 4", Kraft, 25/Bundle (11R432)
- SCOTCH Scotch 6055BNS Adhesive Dot Roller Value Pack 0.3 in x 49 ft. 4-PK (6055BNS)
- SCOTCH Pouch, Laminate, Bus Card, PK25 (LS851G)
- SCOTCH Pouch, Thermal, 3mm, Clear, PK200 (TP3854200)
- SCOTCH Dual Laminate, Refill, 25" (DL1051)
- SCOTCH Pouch, Thermal, 3mm, Clear, PK25 (TP385625)
- SCOTCH Self-Sealing Laminating Pouches, 9 mil, 3.8" x 2.4", Gloss Clear, PK10 (LS851-10G)
- FELLOWES Laminating Pouches, 5 mil, 9 x 11, Gloss Clear, PK100 (5223001)
- Scotch Laminating Pouches and Film