Shop All Laminating Pouches and Film
Scotch
Pouch, Thermal, Buscd, Clear, PK20
Mfr # TP5851-20
Zoro # G5024367
product price: $1.89
/pk 20, $0.09/ea
Sold in multiples of 4 for $7.56
$7.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Business Card
- Roll Size 3.75 in x 2.38 in
- Length 2.38"
- Width 3.75"
- Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # TP5851-20
- Zoro # G5024367
- UPC # 021200468797
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 3.75 in x 2.38 in |
Length | 2.38" |
Width | 3.75" |
Details
Item | Laminator Supplies |
Type | Business Card |
Thickness | 5 mil |
For Use With | Thermal Lamination |
Finish | Gloss |
Color | Clear |
Supply Format | Pouch |
Description
Pouch,Thermal,Buscd,Clear,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FECHOMETAL USA Band, 304 Stainless Steel, 1/4"X0.020"X100Ft (FTA2305635035N)
- LEXMARK Black Toner Cartridge 3,000 yield (B231000)
- DEFLECTO Wall File, Single Pocket, Smoke (63202)
- AVERY 1-1/2" Durable Binder, Black (AVE09400)
- SCOTCH Laminating Pouches, 3 mil, 8.5" x 14", Gloss Clear, PK20 (TP3855-20)
- SCOTCH Pouch, Thermal, 81/2"X11", Clear, PK20 (TP3854-20)
- SCOTCH Pouch, Lam, Wallet Glossy, PK5 (PL903G)
- SCOTCH Pouch, Thermal, Badge, Clear, PK100 (TP5852100)
- SCOTCH Pouch, Laminate, Bsncrd, PK25 (LS851G)
- SCOTCH Pouch, Lam, 4"X6", Glossy, PK5 (PL900G)
- GBC Laminator, Fusion 7000L, 12" (1703098F)
- Scotch Laminating Pouches and Film