Shop All Laminating Pouches and Film
Scotch
Pouch, Thermal, 81/2"X11", Clear, PK20
Mfr # TP3854-20
Zoro # G5024419
product price: $7.29
/pk 20, $0.36/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Document
- Roll Size 9 in x 11.5 in
- Length 11.5"
- Width 9"
- Thickness 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # TP3854-20
- Zoro # G5024419
- UPC # 021200468773
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 9 in x 11.5 in |
Length | 11.5" |
Width | 9" |
Overall Width | 9 in |
Overall Length | 11 1/2 in |
Details
Item | Laminating Pouch |
Type | Document |
Thickness | 3 mil |
Finish | Gloss |
For Use With | Thermal Lamination |
Color | Clear |
Supply Format | Pouch |
Compatible Brand | Scotch |
Lamination Type | Hot |
Product Type | Laminating Pouch |
Compatible Manufacturer Part Number | TL1306, TL901, TL902, TL906 |
Description
Laminating Pouch, Gloss Finish, Thickness 3 mil, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 16x16x4 in (55NM67)
- ZEBRA PEN Ballpoint Pen, Retract, Med Pt, 24/PK, Clear Barrel/Ast Ink PK (ZEB12223)
- STALWART 29-Piece 25W Wood Burning Kit with Tips (75-PT2005)
- UNIVERSAL Colored Paper, 20lb, 81/2x11, PK500 (UNV11202)
- SCOTCH Thermal Laminator Value Pack, 9in W, with 20 Letter Size Pouches (MMMTL902VP)
- SCOTCH Pouch, Lam, 4"X6", Glossy, PK5 (PL900G)
- SCOTCH Pouch, Thermal, Buscd, Clear, PK20 (TP5851-20)
- SCOTCH Pouch, Thermal, 3 mm, Clear, PK50 (TP3854-50)
- SCOTCH Laminating Pouches, 3 mil, 8.5" x 14", Gloss Clear, PK20 (TP3855-20)
- SCOTCH Pouch, Lam, Wallet Glossy, PK5 (PL903G)
- FELLOWES Laminating Pouches, 5 mil, 9 x 11, Gloss Clear, PK100 (5223001)
- Scotch Laminating Pouches and Film